59X30 Acrylic Right Hand Shower TRAY *STARCK White
Starck 59X30 Acrylic Right Hand Shower TRAY *STARCK White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed by Philippe Starck
- Without panel
- Rectangle
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 2-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 29-1/2 in
- Material:
- Acrylic
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Base Shape:
- Rectangle
- Width:
- 59 in