This product requires certification to purchase.

70-173/200 x 70-7/8 in. Drop-In Bathtub with Center Drain in White

Duravit

Starck 70-173/200 x 70-7/8 in. Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #D700009000000090
  • Item #3396474
  • Manufacturer Part #700009000000090
3.3 out of 5 Customer Rating
Brand image
Duravit

Starck 70-173/200 x 70-7/8 in. Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #D700009000000090
  • Item #3396474
  • Manufacturer Part #700009000000090
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sanitary acrylic: 1/4"
  • Oval
  • Built-in
  • Includes 2 backrest slopes
  • Requires Certification

Specifications

ADA Compliant:
No
Basin Depth:
14-3/8 in
Basin Length:
65-3/4 in
Basin Width:
26-1/2 in
Bathtub Type:
Soaker
Capacity:
44.91 gal
Collection:
Starck
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
31-1/2 in
Drain Included:
No
Drain Location:
Center
Height:
20-47/100 in
Installation Type:
Drop-in
Length:
70-7/8 in
Material:
Plastic
Number of Occupants:
1
Overall Height:
20-1/2 in
Overall Length:
70-7/8 in
Overall Width:
70-7/8 in
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
57.3 lb
Width:
31-1/2 in
cUPC Certified:
Yes