This product requires certification to purchase.

Tank Lever in Brushed Nickel

Duravit

Tank Lever in Brushed Nickel

  • Fast #
  • Part #D0076037000
  • Item #10879617
  • Manufacturer Part #0076037000
3.4 out of 5 Customer Rating
Brand image
Duravit

Tank Lever in Brushed Nickel

  • Fast #
  • Part #D0076037000
  • Item #10879617
  • Manufacturer Part #0076037000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Lever
Length:
2 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Type:
D0076037000
Width:
2 in