Toilet Tank Lever in Matte Black
Toilet Tank Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Brass
- Handle Type:
- Lever
- Length:
- 8-1/4
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Size:
- 3 in x 1-3/4 in
- Trip Lever Location:
- Left-Hand
- Type:
- D0074824600