This product requires certification to purchase.

TOWEL RAIL VERO LENGTH: 449 MM CHROME

Duravit

TOWEL RAIL VERO LENGTH: 449 MM CHROME

  • Fast #
  • Part #D0030291000
  • Item #7404499
  • Manufacturer Part #0030291000
4.4 out of 5 Customer Rating
Brand image
Duravit

TOWEL RAIL VERO LENGTH: 449 MM CHROME

  • Fast #
  • Part #D0030291000
  • Item #7404499
  • Manufacturer Part #0030291000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Installation Type:
Wall Mount
Material:
Metal, Brass
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov