This product requires certification to purchase.

Universal Trip Lever in Brushed Gold

Duravit

Universal Trip Lever in Brushed Gold

  • Fast #
  • Part #D0074863700
  • Item #10879606
  • Manufacturer Part #0074863700
4.2 out of 5 Customer Rating
Brand image
Duravit

Universal Trip Lever in Brushed Gold

  • Fast #
  • Part #D0074863700
  • Item #10879606
  • Manufacturer Part #0074863700
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Gold Brushed
Handle Material:
Brass
Handle Type:
Lever
Length:
9
Material:
Brass, Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Size:
9 in x 1-3/4 in
Type:
D0074863700