This product requires certification to purchase.

1-Hole Lavatory Sink in White Alpin

Duravit

Vero 1-Hole Lavatory Sink in White Alpin

  • Fast #
  • Part #D04548000271
  • Item #3914115
  • Manufacturer Part #04548000271
3.1 out of 5 Customer Rating
Brand image
Duravit

Vero 1-Hole Lavatory Sink in White Alpin

  • Fast #
  • Part #D04548000271
  • Item #3914115
  • Manufacturer Part #04548000271
3.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes overflow
  • Includes tap platform
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • CUPC listed
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Vero
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
6-7/8 in
IAPMO Listed:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
20-1/8 in
Sink Installation Type:
Above Counter
Sink Material:
Ceramic
Sink Size Range:
31 in - 36 in
Vessel Only:
Yes
Width:
31-1/2 in