1-Hole Wash Basin in White Alpin
Vero 1-Hole Wash Basin in White Alpin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- Complies with following standards: ASME A112.19.2/CSA B45.1
- CUPC listed
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 24-3/4 in x 12-1/4 in x 6-1/2 in
- Sink Depth:
- 18-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- 26 in - 30.99 in
- Vessel Only:
- Yes
- Width:
- 27-1/2 in