17-3/4 in. Rectangular Vessel Mount Bathroom Sink in White
Vero 17-3/4 in. Rectangular Vessel Mount Bathroom Sink in White
Package Quantity Info:
Each: 1 Pallet: 27-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-3/8 in
- Number of Bowls:
- 1
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 13-3/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Width:
- 17-3/4 in