This product requires certification to purchase.

19-5/8 x 19-5/8 in. Rectangular Drop-in Bathroom Sink in White

Duravit

Vero 19-5/8 x 19-5/8 in. Rectangular Drop-in Bathroom Sink in White

  • Fast #
  • Part #D07035000001
  • Item #3690160
  • Manufacturer Part #07035000001
4.2 out of 5 Customer Rating
Brand image
Duravit

Vero 19-5/8 x 19-5/8 in. Rectangular Drop-in Bathroom Sink in White

  • Fast #
  • Part #D07035000001
  • Item #3690160
  • Manufacturer Part #07035000001
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CSA Certified:
CSA B45.1
Collection:
Vero
Color Finish Category:
Whites
Color Finish Name:
White
Height:
5-7/8
Length:
19-5/8
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
10-5/8 in x 7-1/8 in
Sink Depth:
10-1/4
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Type:
Bathroom Sink
Width:
19-5/8