21-5/8 x 18-1/2 in. No-Hole 1-Bowl Wall Mount Ceramic Rectangular Washbasin in White
Vero 21-5/8 x 18-1/2 in. No-Hole 1-Bowl Wall Mount Ceramic Rectangular Washbasin in White
Package Quantity Info:
Each: 1 Pallet: 21-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 21-5/8
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- Width:
- 18-1/2