23-5/8 in. Rectangular Vessel Mount Bathroom Sink in White
This product has been replaced by
Manufacturer Part #2350600087
Vero 23-5/8 in. Rectangular Vessel Mount Bathroom Sink in White
Package Quantity Info:
Each: 1 Pallet: 21-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Application:
- Residential, Commercial
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-3/8
- Number of Bowls:
- 1
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 18-1/2
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Width:
- 23-5/8