27-1/2 in. Wall Mount Rectangular Ceramic Bathroom Sink in White
Vero 27-1/2 in. Wall Mount Rectangular Ceramic Bathroom Sink in White
Package Quantity Info:
Each: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 27-1/2
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 25-59/100 in x 12-4/10 in
- Sink Depth:
- 6-1/2
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 18-1/2