This product requires certification to purchase.

3-Hole Vessel Bathroom Lavatory Sink in White Alpin

Duravit

Vero 3-Hole Vessel Bathroom Lavatory Sink in White Alpin

  • Fast #
  • Part #D04525000301
  • Item #3912153
  • Manufacturer Part #04525000301
3.1 out of 5 Customer Rating
Brand image
Duravit

Vero 3-Hole Vessel Bathroom Lavatory Sink in White Alpin

  • Fast #
  • Part #D04525000301
  • Item #3912153
  • Manufacturer Part #04525000301
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Includes hardware
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Vero
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
7-87/100 in
GSA Approved:
No
Height:
6-7/8 in
IAPMO Listed:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
16-93/100 in x 12-1/5 in x 6-89/100 in
Sink Depth:
18-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
Width:
19-5/8 in