33-1/2 in. Single-Hole Ceramic Vanity Basin White
Vero™ 33-1/2 in. Single-Hole Ceramic Vanity Basin White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tap platform
- With overflow
Specifications
- Collection:
- Vero™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-1/2 in x 13 in x 6-3/4 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 31 in - 36 in
- Vessel Only:
- Yes