This product requires certification to purchase.

39-3/8 in. Rectangular Wall Mount Bathroom Sink in Black

Duravit

Vero 39-3/8 in. Rectangular Wall Mount Bathroom Sink in Black

  • Fast #
  • Part #D04541000271
  • Item #3913812
  • Manufacturer Part #04541000271
3.4 out of 5 Customer Rating
Brand image
Duravit

Vero 39-3/8 in. Rectangular Wall Mount Bathroom Sink in Black

  • Fast #
  • Part #D04541000271
  • Item #3913812
  • Manufacturer Part #04541000271
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes overflow
  • Includes tap platform
  • Wall-mounted
  • CUPC listed
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
A112.19.2-2015
Application:
Residential, Commercial
Collection:
Vero
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
6-7/8
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
18-3/4
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Sink Size Range:
Greater than 36 in
Type:
D04541000271
Width:
39-3/8