39-3/8 in. Single-Hole Ceramic Wall Mount Basin White
Vero 39-3/8 in. Single-Hole Ceramic Wall Mount Basin White
Product Details
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- For amazing bathroom suite designs, this product is suitable with other collections such as Delos Fogo Ketho Vero X-Large
- Includes hardware
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.19.2-2015
- Application:
- Residential, Commercial
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6-7/8
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 20-1/4
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Greater than 36 in
- Type:
- Bathroom Sink
- Vessel Only:
- Yes
- Width:
- 39-3/8