This product requires certification to purchase.

41-3/8 in. Wall Mount Bathroom Sink with Overflow and Tap Platform in White Alpin

Duravit

Vero 41-3/8 in. Wall Mount Bathroom Sink with Overflow and Tap Platform in White Alpin

  • Fast #
  • Part #D0329100087
  • Item #7308647
  • Manufacturer Part #0329100087
5 out of 5 Customer Rating
Brand image
Duravit

Vero 41-3/8 in. Wall Mount Bathroom Sink with Overflow and Tap Platform in White Alpin

  • Fast #
  • Part #D0329100087
  • Item #7308647
  • Manufacturer Part #0329100087
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 8
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-3/20 in
Faucet Center Size
8 in
Height
6-3/4 in
Sink Bowl Size
20-43/50 in x 13 in x 6-69/100 in
Sink Depth
19-7/8 in
Sink Size Range
Greater than 36 in
Width
41-3/8 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Vero
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
3 Hole
Pedestal Only
No
Proposition 65
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangular
Sink Installation Type
Above Counter
Sink Material
Ceramic
Vessel Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
ASME
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
No