66-93/100 x 30 in. Soaker Drop-In Bathtub with Center Drain in White
Vero 66-93/100 x 30 in. Soaker Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sanitary acrylic: 1/4"
- Rectangle
- Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
- Complies with the following standards: CSA B45.5/IAPMO Z124
- cUPC® listed
- Must purchase panels separately depending on installation needs: VE8777 (back-to-wall), VE8938 (niche/alcove), VE8782 (corner right), or VE8787 (corner left)
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Basin Depth:
- 14 in
- Basin Length:
- 61-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22-1/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 154.79 gal
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 30 in
- Drain Included:
- No
- Drain Location:
- Center
- Height:
- 18-1/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 66-7/8 in
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 19 in
- Overall Length:
- 66-93/100 in
- Overall Width:
- 30 in
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 66 lb
- Width:
- 66-7/8 in
- cUPC Certified:
- Yes