This product requires certification to purchase.

ABOVE COUNTER BASIN 500MM VERO WHITE WITH OF WITH TP 3 TH

This product has been replaced by

No image available
Duravit DURAVIT VERO 19 5/8 RECTANGULAR VESSEL SINK IN WHITE WITH WIDESPREAD FAUCET HOLES AND WITH OVERFLOW
Manufacturer Part #0452500087
Duravit

Vero ABOVE COUNTER BASIN 500MM VERO WHITE WITH OF WITH TP 3 TH

  • Fast #
  • Part #D0452500030
  • Item #7308670
  • Manufacturer Part #0452500030
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Duravit DURAVIT VERO 19 5/8 RECTANGULAR VESSEL SINK IN WHITE WITH WIDESPREAD FAUCET HOLES AND WITH OVERFLOW
Manufacturer Part #0452500087
Duravit

Vero ABOVE COUNTER BASIN 500MM VERO WHITE WITH OF WITH TP 3 TH

  • Fast #
  • Part #D0452500030
  • Item #7308670
  • Manufacturer Part #0452500030
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CSA Certified:
CSA B45.1
Collection:
Vero
Color Finish Category:
Whites
Color Finish Name:
White
Height:
6-7/8
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
18-7/8
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Type:
D0452500030
Vessel Only:
No
Width:
19-5/8