19-5/8 in. Wall Mount Bathroom Sink in White
Vero Air 19-5/8 in. Wall Mount Bathroom Sink in White
Package Quantity Info:
Each: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Vero Air
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Wall Mount
- Type:
- D2350500028
- Vessel Only:
- No