This product requires certification to purchase.

39 in. Bathroom Sink in White

Duravit

Vero Air 39 in. Bathroom Sink in White

  • Fast #
  • Part #D2350100060
  • Item #7404487
  • Manufacturer Part #2350100060
4.1 out of 5 Customer Rating
Brand image
Duravit

Vero Air 39 in. Bathroom Sink in White

  • Fast #
  • Part #D2350100060
  • Item #7404487
  • Manufacturer Part #2350100060
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
Vero Air
Color Finish Category:
Whites
Color Finish Name:
White
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Installation Type:
Wall Mount
Type:
D2350100060
Vessel Only:
No