Undermount Bathroom Sink in White
Vero Air Undermount Bathroom Sink in White
Package Quantity Info:
Each: 1 Pallet: 17-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Vero Air
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 25
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 23-5/8 in x 12-1/4 in x 4-1/2 in
- Sink Depth:
- 6-1/4
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- Width:
- 13-5/8