WASHBASIN 100CM VERO AIR WHITE W.OF W.TP W.2 TH GROUND
Vero Air WASHBASIN 100CM VERO AIR WHITE W.OF W.TP W.2 TH GROUND
Package Quantity Info:
Each: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential, Commercial
- Collection:
- Vero Air
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Vessel Only:
- No