WASHBASIN 80 CM VERO AIR WHITE W.OF W.TP W/O TH
Vero Air WASHBASIN 80 CM VERO AIR WHITE W.OF W.TP W/O TH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Vero Air
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Type:
- D2350800060
- Vessel Only:
- No