WASHBOWL 500 MM VERO AIR WHITE W.OF W.TP 3 TH GROUND B.PL.GLAZED
Vero Air WASHBOWL 500 MM VERO AIR WHITE W.OF W.TP 3 TH GROUND B.PL.GLAZED
Package Quantity Info:
Each: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential, Commercial
- Collection:
- Vero Air
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Type:
- D2352500030
- Vessel Only:
- No