COUNTER BASIN VERO AIR 600MM WHITE W.OF W.TP 1TH GROUND
Vero COUNTER BASIN VERO AIR 600MM WHITE W.OF W.TP 1TH GROUND
Package Quantity Info:
Each: 1 Pallet: 21-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential, Commercial
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Material:
- Ceramic
- Type:
- D2352600000
- Vessel Only:
- No