This product requires certification to purchase.

39-3/8 in. Wall Mount Rectangular Ceramic Bathroom Sink in White

Duravit

Vero 39-3/8 in. Wall Mount Rectangular Ceramic Bathroom Sink in White

  • Fast #
  • Part #D0454100024
  • Item #3689554
  • Manufacturer Part #0454100024
4.7 out of 5 Customer Rating
Brand image
Duravit

Vero 39-3/8 in. Wall Mount Rectangular Ceramic Bathroom Sink in White

  • Fast #
  • Part #D0454100024
  • Item #3689554
  • Manufacturer Part #0454100024
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Delos Fogo Ketho Vero X-Large
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Vero
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Length:
39-3/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
2 Hole
Overflow Included:
Yes
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
36-5/8 in x 12-1/4 in
Sink Depth:
6-7/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Sink Size Range:
Greater than 36 in
Width:
18-1/2 in