This product requires certification to purchase.

Wall Mount Bathroom Sink in White

Duravit

Vero Wall Mount Bathroom Sink in White

  • Fast #
  • Part #D04541000241
  • Item #3265762
  • Manufacturer Part #04541000241
4.8 out of 5 Customer Rating
Brand image
Duravit

Vero Wall Mount Bathroom Sink in White

  • Fast #
  • Part #D04541000241
  • Item #3265762
  • Manufacturer Part #04541000241
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Delos Fogo Ketho Vero X-Large
  • Includes hardware
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
A112.19.2-2015
Application:
Residential, Commercial
Collection:
Vero
Color Finish Category:
Whites
Color Finish Name:
White
Height:
6-7/8 in
Number of Bowls:
1
Number of Holes:
2 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
18-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
Greater than 36 in
Vessel Only:
Yes
Width:
39-3/8 in