WASHBASIN 100 CM VERO WHITE WITH OF WITH TP 1 TH GROUND
Vero WASHBASIN 100 CM VERO WHITE WITH OF WITH TP 1 TH GROUND
Package Quantity Info:
Each: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- For amazing bathroom suite designs, this product is suitable with other collections such as Delos Fogo Ketho Vero X-Large
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Vero
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 6-7/8
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 18-3/4
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Type:
- Bathroom Sink
- Vessel Only:
- No
- Width:
- 39-3/8