23-5/8 in. Wall Mount Rectangular Ceramic Bathroom Sink in White
Vero 23-5/8 in. Wall Mount Rectangular Ceramic Bathroom Sink in White
Package Quantity Info:
Each: 1 Pallet: 21-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-1/8 in
- Length:
- 23-5/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-5/8 in x 12-3/8 in x 4-1/2 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- Width:
- 23-5/8 in