17-3/4 in. Wall Mount Vanity in White High Gloss
X-Large 17-3/4 in. Wall Mount Vanity in White High Gloss
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One door
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- X-Large
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9 in
- Height:
- 17-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Wood, Chipboard
- Number of Doors:
- 1
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 17-3/4 in