This product requires certification to purchase.

VAN UNIT WM F/ *VERO #032985

Duravit

X-Large VAN UNIT WM F/ *VERO #032985

  • Fast #
  • Part #DXL635208686
  • Item #4246574
  • Manufacturer Part #XL635208686
5 out of 5 Customer Rating
Brand image
Duravit

X-Large VAN UNIT WM F/ *VERO #032985

  • Fast #
  • Part #DXL635208686
  • Item #4246574
  • Manufacturer Part #XL635208686
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vanity top/sink not included. Purchase SKU: 0329850000 separately.
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • All necessary parts and hardware for assembly and installation are included.
  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
X-Large
Color Finish Category:
Neutrals
Color Finish Name:
Cappuccino
Depth:
21-7/8 in
Hardware Included:
Yes
Height:
17-5/8 in
Installation Type:
Wall Mount
Material:
MDF
Number of Drawers:
2
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vanity Top Shape:
Rectangle
Width:
31-1/2 in