VAN UNIT WM F/ *VERO #032910
X-Large VAN UNIT WM F/ *VERO #032910
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vanity top/sink not included. Purchase SKU: 0329100000 separately.
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- All necessary parts and hardware for assembly and installation are included.
Specifications
- Application:
- Residential, Commercial
- Collection:
- X-Large
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cappuccino
- Depth:
- 21-1/2 in
- Hardware Included:
- Yes
- Height:
- 17-5/8 in
- Installation Type:
- Wall Mount
- Material:
- MDF
- Number of Drawers:
- 2
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Vanity Top Shape:
- Rectangle
- Width:
- 39-3/8 in