This product requires certification to purchase.

32-1/4 x 1-5/8 in. Mirror Rectangular in Blacks

Duravit

XViu 32-1/4 x 1-5/8 in. Mirror Rectangular in Blacks

  • Fast #
  • Part #DXV70420B2B26000
  • Item #9865226
  • Manufacturer Part #XV70420B2B26000
5 out of 5 Customer Rating
Brand image
Duravit

XViu 32-1/4 x 1-5/8 in. Mirror Rectangular in Blacks

  • Fast #
  • Part #DXV70420B2B26000
  • Item #9865226
  • Manufacturer Part #XV70420B2B26000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
CSA C22.2 No. 12 1982
Collection:
XViu
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
6500
Glass Type:
Frameless
Height:
31-1/2 in
Installation Type:
Wall Mount
Length:
32-1/4 in
Light Bulb Type:
LED
Material:
Glass, Aluminum
Number of Lights:
1
Product Type:
Mirror
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
32-1/4 in x 31-1/2 in x 1-5/8 in
Style:
Modern
UL Listed:
UL 962
Volts:
110V
Watts:
50 W
Weight:
22.046 lb
Width:
1-5/8 in