This product requires certification to purchase.

10 in. Carbon Steel PFA Gear Operator Handle Butterfly Valve

Durco-Brand of Flowserve

Big Max BX2001 10 in. Carbon Steel PFA Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #DBX2L1811A1V1Z10
  • Item #2188050
  • Manufacturer Part #10-BX2-L1811A1V1Z
3.1 out of 5 Customer Rating
Brand image
Durco-Brand of Flowserve

Big Max BX2001 10 in. Carbon Steel PFA Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #DBX2L1811A1V1Z10
  • Item #2188050
  • Manufacturer Part #10-BX2-L1811A1V1Z
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High performance
  • Positive Shut-Off
  • Heavy disc and shaft
  • Easy disassembly
  • Double off-set
  • API 609,607
  • Standard Port
  • Requires Certification

Specifications

Collection:
Big Max BX2001
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
ISO:
ISO 9001
MSS:
MSS SP-61
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Lug
Valve Operator:
Gear Operator
Valve Seat Material:
PFA
Valve Size:
10 in
Valve Stem:
Non-rising
Valve Type:
Butterfly Valve