6 in. Carbon Steel PFA Lever Handle Butterfly Valve
Big Max BX2001 6 in. Carbon Steel PFA Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High performance
- Positive Shut-Off
- Heavy disc and shaft
- Easy disassembly
- Double off-set
- API 609,607
- Standard Port
Specifications
- Collection:
- Big Max BX2001
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- ISO:
- ISO 9001
- MSS:
- MSS SP-61
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PFA
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve