1 in. 300# RF FLG Monel PTFE Plug Valve with Wrench Operator HF ALKY Monel Body, Monel Plug, PTFE Sleeve, Quality Plan CM2678
Sleeveline® 1 in. 300# RF FLG Monel PTFE Plug Valve with Wrench Operator HF ALKY Monel Body, Monel Plug, PTFE Sleeve, Quality Plan CM2678
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dependable, tight shutoff and in-line seal adjustment from tapered plug design
- Lower maintenance costs due to design that utilizes two adjuster fasteners that permit in-line seal adjustments under pressure within seconds
- Low fugitive emissions through fluoropolymer reverse-lip diaphragm that provides a pressure-activated, self-energizing dynamic and static stem seal
- Compatibility with a range of Automax actuators and other instrumentation
- Options for lethal, toxic and sub-zero fluid services plus process control and high flow requirements
Specifications
- ANSI:
- ANSI Class 300
- API:
- API 5, API 598, API 607
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.42 1998, ASME B16.5
- Collection:
- Sleeveline®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- ISO:
- ISO 15848-1
- Length:
- 5 in
- MSS:
- MSS SP-54, MSS SP-55, MSS SP-61
- Material:
- Plastic, Synthetic Fiber, Monel
- Material Type:
- Durlon II, PTFE, TMHT, UMPHWE
- NSF Certified:
- No
- Pressure - Maximum:
- 720 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Monel
- Valve Body Style:
- Inline
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Durlon II, PTFE, TMHT, UMPHWE
- Valve Size:
- 1 in
- Valve Type:
- Sleeved Plug Valve