4 in. x 7 ft. Mechanical Joint Cast Iron Soil Pipe
4 in. x 7 ft. Mechanical Joint Cast Iron Soil Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Length:
- 7 ft
- Material:
- Cast Iron
- PipeTubing Size:
- 4 in