This product requires certification to purchase.

1/2 in. x 1/2 in. x 60 in. x 100 ft. 16 ga. Galvanized Steel Wire

Duro Dyne National

1/2 in. x 1/2 in. x 60 in. x 100 ft. 16 ga. Galvanized Steel Wire

  • Fast #
  • Part #D13121
  • Item #9297455
  • Manufacturer Part #13121
5 out of 5 Customer Rating
Brand image
Duro Dyne National

1/2 in. x 1/2 in. x 60 in. x 100 ft. 16 ga. Galvanized Steel Wire

  • Fast #
  • Part #D13121
  • Item #9297455
  • Manufacturer Part #13121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Rust-resistant coating
  • Welded galvanized for a strong rigid material
  • Bonded joints to ensure strength
  • Requires Certification

Documents


Specifications

Application:
Commercial, Industrial, Residential
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Gauge (metal):
16
Length:
100
Product Type:
Mesh
Type:
D13121
Width:
60