1/4 in. Long Spring Lock Bearing
1/4 in. Long Spring Lock Bearing
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 1/4 in
- Length:
- 3-3/4 in
- Material:
- Steel
- Product Type:
- End Bearing
- Size:
- 1/4 in x 3-3/4 in