1-1/2 in. x 12 ft. Angle Iron
1-1/2 in. x 12 ft. Angle Iron
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Available in 10', 12', & 20' lengths
- Custom sizes also available
- Available in aluminum and stainless steel
- Versatile product used for reinforcing & mounting duct
- Roll formed metal construction
- Punched angle iron has 3/16" holes on 3" centers
Documents
Specifications
- Application:
- Ducts
- Gauge (metal):
- 16 ga
- Height:
- 1-1/2 in
- Length:
- 12 ft
- Product Type:
- Angle Iron
- Width:
- 1-1/2 in