1-1/2 in. x 200 ft. Polyester Hanger Strap
1-1/2 in. x 200 ft. Polyester Hanger Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lightweight
- Dispenses from box, eliminating product from unrolling
- Box features integrated cutter for easy cutting
- Low cost
- High strength design
- Easy installation
- Helps eliminate rattling
- Supports flexible duct without damaging outer jacket
- Resistant to grease, oil, gasoline and acid
- Waterproof and airtight
Documents
Specifications
- Coating:
- Vinyl
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Hanger Strap
- Width:
- 1-1/2 in