10 oz. Silicone Sealant in Aluminum (12 Per Case)
10 oz. Silicone Sealant in Aluminum (12 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- UV-resistant
- Remains flexible
- Crack-resistant formula
- Tenacious adhesion
- Not paintable
- Meets or exceeds the requirements of TT-S-00230C, TT-S-001543A, ASTM C920, FDA No. 21 CFR 177.2600
Documents
Specifications
- ASTM:
- ASTM C920
- Application:
- HVAC
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Silicone
- Maximum Temperature:
- 400
- Package Quantity:
- Case of 12
- Product Type:
- Silicone Sealant
- Size:
- 10 oz
- Temperature Range:
- -60 to 400 Deg F