10 x 10 in. IAD Hinged Insulated Access Door
10 x 10 in. IAD Hinged Insulated Access Door
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Create airtight seal utilizing moisture, oil and grease resistant Neoprene gasketing between door to frame and frame to duct
- Door panel constructed of 24 gauge Galvanized Steel and filled with 1" 11/2 lbs Fiberglass insulation
- Frame is 24 gauge Galvanized Steel with punched Steel tabs along each side
- Double camlock latches used on doors 14" and larger (12" and smaller have one camlock)
- Special models and sizes can be fabricated with multiple walls of Steel or see-thru panel
- Models 8230, 8168, 8170, 8171, 8167, and 8172 packed 10 per carton, models 8173, 8174, 8175 packed 5 per carton
Specifications
- Gauge (metal):
- 24
- Length:
- 10
- Material:
- Metal
- Panel Door Plate Type:
- Universal Access Door
- Size:
- 10 in x 10 in
- Width:
- 10