This product requires certification to purchase.

10.1 oz. Roof Patch Sealant in Black

Duro Dyne National

10.1 oz. Roof Patch Sealant in Black

  • Fast #
  • Part #D5114
  • Item #10562015
  • Manufacturer Part #5114
5 out of 5 Customer Rating
Brand image
Duro Dyne National

10.1 oz. Roof Patch Sealant in Black

  • Fast #
  • Part #D5114
  • Item #10562015
  • Manufacturer Part #5114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Black color - textured appearance
  • Excellent adhesion
  • Remains flexible
  • Water-resistant seal
  • Resists cracking
  • Suitable for below-grade applications
  • Spec-compliant
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D4586, ASTM D3409
Application:
Waterproofing, Repair, Roof, Shingles, Skylights
Color Finish Category:
Blacks
Color Finish Name:
Black
Maximum Temperature:
180
Product Type:
Repair Patch Sealant
Size:
10.1 oz
Temperature Range:
-40 to 180 Deg F
Type:
D5114