This product requires certification to purchase.

12 oz. 120F Spray Adhesive

Duro Dyne National

12 oz. 120F Spray Adhesive

  • Fast #
  • Part #D5131
  • Item #10040663
  • Manufacturer Part #5131
5 out of 5 Customer Rating
Brand image
Duro Dyne National

12 oz. 120F Spray Adhesive

  • Fast #
  • Part #D5131
  • Item #10040663
  • Manufacturer Part #5131
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • CARB compliant formula
  • Convenient spray can
  • Rapid setting
  • Quick dry time
  • Solvent based
  • Requires Certification

Documents


Specifications

Application:
Sheet Metal
Color Finish Category:
Whites
Color Finish Name:
White
Maximum Temperature:
120
Product Type:
Spray Adhesive
Size:
12 oz