13/100 x 16/125 x 16/125 in. Round Twist 1 Piece
13/100 x 16/125 x 16/125 in. Round Twist 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Twin end bits give you a spare bit for just a few cents more than a basic bit costs
Specifications
- Bit Diameter(s) (In):
- 16/125 in
- Bit Sizes:
- 13/100 in
- Drill Bit Type:
- Twist
- Length:
- 2
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 16/125
- Shank Style:
- Round