15 ft. Looped Cable Assembly in Silver
15 ft. Looped Cable Assembly in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Aviation grade galvanized steel wire
- Lids are heavily reinforced to resist pry bars and forced entry.
- Bolt cutter free locking system.
- Padlock shackles are protected from cutting tools inside 12-gauge steel housings.
- Super-duty hinge resists forced entry.
- Rugged 14-gauge steel 3<SLASH/>8" continuous hinge with 1<SLASH/>4" steel pin and extra-large 1" knuckles.
- Deep recessed Grip Rite lifting channel is easy to grip under all conditions and cannot be damaged by passing equipment.
- Rain Drain system protects contents.
- Wind driven rain entering the padlock housings is drained to the outside of the box.
- Extra-strong bolsters for heavy loads.
Specifications
- Brand Model Compatibility:
- CL12-WC3
- Cable or Wire Type:
- Looped Cable Assembly
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter - Outside:
- 3/32 in
- Length:
- 15
- Material:
- Steel
- UPC:
- 797582122304