1/8 in. Damper Strap and Set Screw

You last purchased this on
 
Duro Dyne National

1/8 in. Damper Strap and Set Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duro Dyne National

1/8 in. Damper Strap and Set Screw

  • Fast #
  • Part #D2016
  • Item #794476
  • Manufacturer Part #2016
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Damper
Diameter:
1/8 in
Height:
7 in
Material:
Steel
Product Type:
Set Screw, Strap
Width:
4 in